Sprocket, 50 Chain Size, 12 Teeth
Mfr # 50BTL12
Zoro # G0497384
product price: $49.19
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
12
Outside Dia.
2.708 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BTL12
Zoro #
G0497384
UPC #
097039375520
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
2.708 in
Length through Bore (In.)
7/8
Outside Dia. (In.)
2.710
Pitch Dia.
2.415 in
Hub Dia. (In.)
1-13/16
Pitch Dia. (In.)
2.415
Length through Bore
7/8 in
Hub Dia.
1.813 in
For Bushing Size
1008
Hub Diameter
1 15/16 in
Outside Diameter
2.708 in
Maximum Bore Diameter
1 in
Tooth Width
0.343 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
2.415 in
Description
Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 12, Outside Diameter 2.708 in, Pitch Diameter 2.415 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.532 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.