Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 13 Teeth

  • Mfr # 50BTL13

  • Zoro # G3351381


product price: $45.49
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Outside Dia.
2.911 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL13
Zoro #
G3351381
UPC #
097039375537
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
2.911 in
Pitch Dia.
2.612 in
Outside Dia. (In.)
2.910
Length through Bore (In.)
7/8
Hub Dia. (In.)
1-13/16
Pitch Dia. (In.)
2.612
Length through Bore
7/8 in
Hub Dia.
1.813 in
Minimum Bore Diameter
1/2 in
Tooth Width
0.343 in
For Bushing Size
1008
Maximum Bore Diameter
1 in
Hub Diameter
1 15/16 in
Pitch Diameter
2.612 in
Outside Diameter
2.911 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Taper-Lock(R)
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Number of Teeth
13
Max. Bore - Sprockets
1 in
Bushing Required
1008
Bushing Required - Sprockets
1008
Max. Bore (In.)
1
Industry Chain Pitch
5/8 in
Chain Number
50
For Bushing Type
Taper Lock
Hub Type
One Side
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Standards
ANSI
For Chain Pitch
5/8 in
Finish
Black Oxide
Hub Projection
0.532 in
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
For Pitch Type
Single Pitch

Description

Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 13, Outside Diameter 2.911 in, Pitch Diameter 2.612 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.532 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.