Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 14 Teeth

  • Mfr # 50BTL14

  • Zoro # G2733647


product price: $53.59
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
14
Outside Dia.
3.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL14
Zoro #
G2733647
UPC #
097039375544
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.113 in
Pitch Dia.
2.809 in
Hub Dia.
1.813 in
Length through Bore
7/8 in
Pitch Dia. (In.)
2.809
Length through Bore (In.)
7/8
Hub Dia. (In.)
1-13/16
Outside Dia. (In.)
3.110
For Bushing Size
1008
Pitch Diameter
2.809 in
Hub Diameter
1 15/16 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 in
Minimum Bore Diameter
1/2 in
Outside Diameter
3.113 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
14
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1
Bushing Required - Sprockets
1008
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required
1008
Max. Bore - Sprockets
1 in
Sprocket Hub Type
Type B
Type
Taper-Lock(R)
Industry Chain Pitch
5/8 in
For Pitch Type
Single Pitch
For Bushing Type
Taper Lock
Hub Projection
0.532 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Material Grade
1045
For Chain Pitch
5/8 in
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 14, Outside Diameter 3.113 in, Pitch Diameter 2.809 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 15/16 in, Hub Projection 0.532 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.