Sprocket, 50 Chain Size, 15 Teeth
Mfr # 50P15
Zoro # G2257017
product price: $51.49
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
15
Outside Dia.
3.315 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50P15
Zoro #
G2257017
UPC #
097039993496
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
3.315 in
Pitch Dia.
3.006 in
Pitch Dia. (In.)
3.006
Length through Bore (In.)
1.3125
Hub Dia. (In.)
3.00
Outside Dia. (In.)
3.320
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Width with Bushing
1.937 in
Hub Diameter
3 in
Pitch Diameter
3.006 in
For Bushing Size
P1
Tooth Width
0.343 in
Outside Diameter
3.315 in
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 15, Outside Diameter 3.315 in, Pitch Diameter 3.006 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.97 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 1.937 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.