Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 16 Teeth

  • Mfr # 50JA16

  • Zoro # G3045987


product price: $56.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Outside Dia.
3.52 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50JA16
Zoro #
G3045987
UPC #
097039379146
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.52 in
Pitch Dia.
3.204 in
Hub Dia. (In.)
2-1/4
Pitch Dia. (In.)
3.204
Length through Bore (In.)
9/16
Outside Dia. (In.)
3.520
Length through Bore
9/16 in
Hub Dia.
2.25 in
For Bushing Size
JA
Maximum Bore Diameter
1 1/4 in
Width with Bushing
0.999 in
Hub Diameter
2 1/16 in
Outside Diameter
3.52 in
Tooth Width
0.343 in
Pitch Diameter
3.204 in
Minimum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Bushing Required - Sprockets
JA
Type
Quick Detachable
Number of Teeth
16
Sprocket Bore Type
Quick Detachable Bushed Bore
Material
Steel
Max. Bore - Sprockets
1 1/4 in
Bushing Required
JA
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-1/4
Industry Chain Pitch
5/8 in
Chain Number
50
For Number of Strands
Single
Hub Projection
0.282 in
Standards
ANSI
For Bushing Type
Quick Detachable
Hub Type
One Side
For Pitch Type
Single Pitch
Material Grade
1045
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Finish
Black Oxide

Description

Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.282 in, Hub Type One Side, Length through Bore 9/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.