Sprocket, 50 Chain Size, 16 Teeth
Mfr # 50P16
Zoro # G1862366
product price: $54.15
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
16
Outside Dia.
3.517 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50P16
Zoro #
G1862366
UPC #
097039964939
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
3.517 in
Outside Dia. (In.)
3.520
Length through Bore (In.)
1.3125
Pitch Dia. (In.)
3.204
Hub Dia. (In.)
3.00
Pitch Dia.
3.204 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Pitch Diameter
3.204 in
Outside Diameter
3.517 in
For Bushing Size
P1
Tooth Width
0.343 in
Hub Diameter
3 in
Width with Bushing
1.937 in
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 16, Outside Diameter 3.517 in, Pitch Diameter 3.204 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.97 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 1.937 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.