Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 17 Teeth

  • Mfr # 50SH17

  • Zoro # G3009955


product price: $52.89
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Outside Dia.
3.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SH17
Zoro #
G3009955
UPC #
097039379153
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.72 in
Pitch Dia.
3.401 in
Hub Dia.
2.75 in
Length through Bore
13/16 in
Outside Dia. (In.)
3.720
Hub Dia. (In.)
2-3/4
Length through Bore (In.)
13/16
Pitch Dia. (In.)
3.401
Minimum Bore Diameter
1 11/16 in
Outside Diameter
3.72 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
SH
Hub Diameter
2 11/16 in
Pitch Diameter
3.401 in
Width with Bushing
1.249 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
Max. Bore - Sprockets
1 11/16 in
Max. Bore (In.)
1-11/16
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SH
ANSI Sprocket Number
50
Bushing Required
SH
Type
Quick Detachable
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
5/8 in
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
Standards
ANSI
Resistance Properties
Corrosion Resistant
For Bushing Type
Quick Detachable
Hub Type
One Side
For Chain Pitch
5/8 in
Hub Projection
0.47 in
Finish
Black Oxide
For Number of Strands
Single

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.47 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.