Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 20 Teeth

  • Mfr # 50BTL20

  • Zoro # G2704414


product price: $68.69
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
20
Material
Steel
Number of Teeth
20
Outside Dia.
4.321 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL20
Zoro #
G2704414
UPC #
097039375605
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.321 in
Pitch Dia.
3.995 in
Hub Dia.
3.25 in
Length through Bore
1 in
Outside Dia. (In.)
4.320
Pitch Dia. (In.)
3.995
Length through Bore (In.)
1
Hub Dia. (In.)
3-1/4
Tooth Width
0.343 in
Pitch Diameter
3.995 in
Hub Diameter
3 1/4 in
Minimum Bore Diameter
1 5/8 in
For Bushing Size
1610
Outside Diameter
4.321 in
Maximum Bore Diameter
1 5/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
20
Material
Steel
Number of Teeth
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
ANSI Sprocket Number
50
Bushing Required
1610
Max. Bore (In.)
1-5/8
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Sprocket Hub Type
Type B
Type
Taper-Lock(R)
Max. Bore - Sprockets
1 5/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
5/8 in
Standards
ANSI
For Pitch Type
Single Pitch
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.657 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Taper Lock
Material Grade
1045

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 20, Outside Diameter 4.321 in, Pitch Diameter 3.995 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.