Zoro Homepage

Sprocket, 50 Chain Size, 23 Teeth

  • Mfr # 50Q23

  • Zoro # G2240831


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
23
Outside Dia.
4.922 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q23
Zoro #
G2240831
UPC #
097039983770
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.922 in
Outside Dia. (In.)
4.920
Pitch Dia.
4.59 in
Hub Dia. (In.)
3.875
Length through Bore (In.)
1.750
Pitch Dia. (In.)
4.590
Length through Bore
1 3/4 in
Hub Dia.
3.875 in
Width with Bushing
2.499 in
For Bushing Size
Q1
Pitch Diameter
4.59 in
Hub Diameter
3 7/8 in
Outside Diameter
4.922 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Split Taper Bushed Bore
Item
Sprocket
ANSI Sprocket Number
50
For Use With
Split Taper Bushing
Bushing Required
Q1
Number of Teeth
23
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
Q1
Sprocket Hub Type
Type B
Type
Split Taper
Industry Chain Pitch
5/8 in
Chain Number
50
Material Grade
1045
Hub Projection
1.407 in
For Bushing Type
Split Taper
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Chain Pitch
5/8 in

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 23, Outside Diameter 4.922 in, Pitch Diameter 4.59 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.