Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 24 Teeth

  • Mfr # 50P24

  • Zoro # G0971783


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Outside Dia.
5.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50P24
Zoro #
G0971783
UPC #
097039126498
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.122 in
Pitch Dia.
4.788 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Length through Bore (In.)
1.3125
Hub Dia. (In.)
3.00
Pitch Dia. (In.)
4.788
Outside Dia. (In.)
5.120
Outside Diameter
5.122 in
Width with Bushing
1.937 in
Pitch Diameter
4.788 in
Hub Diameter
3 in
For Bushing Size
P1
Tooth Width
0.343 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
Sprocket Hub Type
Type B
ANSI Sprocket Number
50
Type
Split Taper
Bushing Required - Sprockets
P1
For Use With
Split Taper Bushing
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
P1
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
5/8 in
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.97 in
Finish
Black Oxide
For Number of Strands
Single
For Bushing Type
Split Taper
Hub Type
One Side
Material Grade
1045

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 24, Outside Diameter 5.122 in, Pitch Diameter 4.788 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.97 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 1.937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.