Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 25 Teeth

  • Mfr # 50SDS25

  • Zoro # G3130495


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
25
Material
Steel
Number of Teeth
25
Outside Dia.
5.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS25
Zoro #
G3130495
UPC #
097039379238
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.32 in
Pitch Dia.
4.987 in
Hub Dia.
3.625 in
Length through Bore
3/4 in
Pitch Dia. (In.)
4.987
Length through Bore (In.)
3/4
Hub Dia. (In.)
3-5/8
Outside Dia. (In.)
5.320
Minimum Bore Diameter
1/2 in
Tooth Width
0.343 in
Outside Diameter
5.32 in
Hub Diameter
3 3/16 in
For Bushing Size
SDS
Pitch Diameter
4.987 in
Maximum Bore Diameter
2 in
Width with Bushing
1.312 in

Details

Item
Sprocket
Number of Teeth - Sprockets
25
Material
Steel
Number of Teeth
25
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
Max. Bore - Sprockets
2 in
Bushing Required - Sprockets
SDS
Bushing Required
SDS
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
50
Max. Bore (In.)
2
Type
Quick Detachable
Industry Chain Pitch
5/8 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI
For Chain Pitch
5/8 in
For Pitch Type
Single Pitch
For Bushing Type
Quick Detachable
Material Grade
1045
Hub Projection
0.407 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 25, Outside Diameter 5.32 in, Pitch Diameter 4.987 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.407 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.