Sprocket, 50 Chain Size, 26 Teeth
Mfr # 50BTL26
Zoro # G2283951
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Number of Teeth - Sprockets
26
Outside Dia.
5.522 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BTL26
Zoro #
G2283951
UPC #
097039375667
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
5.522 in
Outside Dia. (In.)
5.520
Hub Dia. (In.)
3-5/8
Pitch Dia.
5.185 in
Pitch Dia. (In.)
5.185
Length through Bore (In.)
1-1/4
Length through Bore
1 1/4 in
Hub Dia.
3.625 in
For Bushing Size
2012
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 in
Pitch Diameter
5.185 in
Outside Diameter
5.522 in
Hub Diameter
3 5/8 in
Tooth Width
0.343 in
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 26, Outside Diameter 5.522 in, Pitch Diameter 5.185 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.