Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 35 Teeth

  • Mfr # 50BTL35

  • Zoro # G2233122


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
35
Outside Dia.
7.319 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL35
Zoro #
G2233122
UPC #
097039372086
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
7.319 in
Hub Dia. (In.)
3-5/8
Outside Dia. (In.)
7.320
Pitch Dia.
6.973 in
Pitch Dia. (In.)
6.973
Length through Bore (In.)
1-1/4
Length through Bore
1 1/4 in
Hub Dia.
3.625 in
Outside Diameter
7.319 in
Pitch Diameter
6.972 in
For Bushing Size
2012
Minimum Bore Diameter
1/2 in
Hub Diameter
3 9/16 in
Maximum Bore Diameter
2 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
2 in
Number of Teeth
35
Type
Taper-Lock(R)
ANSI Sprocket Number
50
Item
Sprocket
Bushing Required
2012
Material
Steel
Sprocket Hub Type
Type B
Max. Bore (In.)
2
Bushing Required - Sprockets
2012
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Industry Chain Pitch
5/8 in
Chain Number
50
For Number of Strands
Single
Material Grade
1045
Hub Projection
0.907 in
Hub Type
One Side
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Standards
ANSI
Finish
Black Oxide
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Taper Lock

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 35, Outside Diameter 7.319 in, Pitch Diameter 6.972 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.