Zoro Homepage

Sprocket, 50 Chain Size, 36 Teeth

  • Mfr # 50Q36

  • Zoro # G2444391


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
36
Outside Dia.
7.519 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q36
Zoro #
G2444391
UPC #
097039745002
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
7.519 in
Outside Dia. (In.)
7.520
Pitch Dia. (In.)
7.171
Pitch Dia.
7.171 in
Length through Bore (In.)
1.750
Hub Dia. (In.)
4.50
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Tooth Width
0.343 in
Pitch Diameter
7.171 in
Hub Diameter
4 1/2 in
For Bushing Size
Q1
Outside Diameter
7.519 in
Width with Bushing
2.499 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Item
Sprocket
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Number of Teeth
36
Bushing Required - Sprockets
Q1
For Use With
Split Taper Bushing
Sprocket Hub Type
Type B
Type
Split Taper
Bushing Required
Q1
Industry Chain Pitch
5/8 in
Chain Number
50
For Chain Pitch
5/8 in
Material Grade
1045
Hub Type
One Side
For Bushing Type
Split Taper
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
Hub Projection
1.407 in

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 36, Outside Diameter 7.519 in, Pitch Diameter 7.171 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.