Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 42 Teeth

  • Mfr # 50Q42

  • Zoro # G3417477


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
42
Outside Dia.
8.715 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q42
Zoro #
G3417477
UPC #
097039126528
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
8.715 in
Hub Dia. (In.)
4.50
Outside Dia. (In.)
8.720
Pitch Dia. (In.)
8.363
Pitch Dia.
8.363 in
Length through Bore (In.)
1.750
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Width with Bushing
2.499 in
Pitch Diameter
8.364 in
Tooth Width
0.343 in
Outside Diameter
8.715 in
Hub Diameter
4 1/2 in
For Bushing Size
Q1

Details

Number of Teeth - Sprockets
42
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
Q1
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Split Taper Bushing
Number of Teeth
42
Type
Split Taper
Sprocket Hub Type
Type B
ANSI Sprocket Number
50
Material
Steel
Bushing Required - Sprockets
Q1
Item
Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Material Grade
1045
For Number of Strands
Single
Hub Projection
1.407 in
For Bushing Type
Split Taper
For Chain Pitch
5/8 in
Hub Type
One Side
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 42, Outside Diameter 8.715 in, Pitch Diameter 8.364 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.