Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 45 Teeth

  • Mfr # 50Q45

  • Zoro # G2875677


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Outside Dia.
9.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q45
Zoro #
G2875677
UPC #
097039808677
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
9.313 in
Pitch Dia.
8.96 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Outside Dia. (In.)
9.310
Pitch Dia. (In.)
8.960
Hub Dia. (In.)
4.50
Length through Bore (In.)
1.750
For Bushing Size
Q1
Tooth Width
0.343 in
Hub Diameter
4 1/2 in
Pitch Diameter
8.96 in
Outside Diameter
9.313 in
Width with Bushing
2.499 in

Details

Item
Sprocket
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
Sprocket Bore Type
Split Taper Bushed Bore
Type
Split Taper
Bushing Required - Sprockets
Q1
Bushing Required
Q1
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Split Taper Bushing
Industry Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Hub Projection
1.407 in
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
For Bushing Type
Split Taper
Hub Type
One Side
Material Grade
1045
For Number of Strands
Single

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 45, Outside Diameter 9.313 in, Pitch Diameter 8.96 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.