Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 48 Teeth

  • Mfr # 50Q48

  • Zoro # G3047466


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
48
Outside Dia.
9.911 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q48
Zoro #
G3047466
UPC #
097039126597
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
9.911 in
Pitch Dia.
9.556 in
Length through Bore (In.)
1.750
Pitch Dia. (In.)
9.556
Hub Dia. (In.)
4.50
Outside Dia. (In.)
9.910
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Tooth Width
0.343 in
For Bushing Size
Q1
Outside Diameter
9.911 in
Pitch Diameter
9.556 in
Width with Bushing
2.499 in
Hub Diameter
4 1/2 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
For Use With
Split Taper Bushing
Type
Split Taper
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
Q1
ANSI Sprocket Number
50
Number of Teeth
48
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required
Q1
Material
Steel
Item
Sprocket
Sprocket Hub Type
Type B
Industry Chain Pitch
5/8 in
Chain Number
50
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Material Grade
1045
Finish
Black Oxide
Hub Projection
1.407 in
Hub Type
One Side

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 48, Outside Diameter 9.911 in, Pitch Diameter 9.556 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.