Sprocket, 50 Chain Size, 54 Teeth
Mfr # 50Q54
Zoro # G1926556
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Number of Teeth - Sprockets
54
Outside Dia.
11.106 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50Q54
Zoro #
G1926556
UPC #
097039808790
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
11.106 in
Pitch Dia.
10.749 in
Pitch Dia. (In.)
10.749
Length through Bore (In.)
1.750
Hub Dia. (In.)
4.50
Outside Dia. (In.)
11.110
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
For Bushing Size
Q1
Outside Diameter
11.106 in
Pitch Diameter
10.749 in
Width with Bushing
2.499 in
Tooth Width
0.343 in
Hub Diameter
4 1/2 in
Description
Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 54, Outside Diameter 11.106 in, Pitch Diameter 10.749 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.