Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 5/8" Bore Dia., 12 Teeth

  • Mfr # 2042B12

  • Zoro # G705747979


product price: $63.29
/ea

Key Features

Number of Teeth
12
Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Chain Number
C2042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B12
Zoro #
G705747979
UPC #
097039346148
Country of Origin
China

Dimensions

Length through Bore
1 in
Pitch Diameter
3.864 in
Hub Diameter
3 1/16 in
Tooth Width
0.284 in
Maximum Bore Diameter
2 1/4 in
Outside Diameter
4.33 in
Bore Diameter
5/8 in

Details

Item
Sprocket
Number of Teeth
12
Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Chain Number
C2042
Finish
Black Oxide
Hub Projection
0.716 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Double Pitch
Material Grade
Type B
Standards
PTDA CEMA
Minimum Operating Temperature
-5 Degrees F
For Chain Pitch
1 in
Maximum Operating Temperature
400 Degrees F
Set Screw Location
90 Degrees from Keyway
Resistance Properties
Wear Resistant
Number of Set Screws
0
For Number of Strands
Single

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Plain, Chain Number C2042, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 1/16 in, Hub Projection 0.716 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.