Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 5/8" Bore Dia., 15 Teeth

  • Mfr # 2040B15

  • Zoro # G705748020


product price: $28.69
/ea

Key Features

Includes
(Plain Bore)
Material
Steel
Number of Teeth
15
Bore Type
Plain
Length through Bore
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040B15
Zoro #
G705748020
UPC #
097039345059
Country of Origin
China

Dimensions

Length through Bore
7/8 in
Bore Diameter
5/8 in
Tooth Width
0.284 in
Outside Diameter
2.65 in
Pitch Diameter
2.458 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
1 3/4 in

Details

Includes
(Plain Bore)
Material
Steel
Number of Teeth
15
Bore Type
Plain
Item
Sprocket
Chain Number
C2040
Hub Projection
0.591 in
Finish
Black Oxide
Number of Set Screws
0
For Pitch Type
Double Pitch
Teeth Heat Treatment
Hardened Teeth
Standards
PTDA CEMA
Minimum Operating Temperature
-5 Degrees F
Resistance Properties
Wear Resistant
Hub Type
One Side
For Chain Pitch
1 in
Set Screw Location
90 Degrees from Keyway
Material Grade
Type B
For Number of Strands
Single
Maximum Operating Temperature
400 Degrees F

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.458 in, Bore Type Plain, Chain Number C2040, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 1 3/4 in, Hub Projection 0.591 in, Keyway No, Length through Bore 7/8 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.