Zoro Homepage

Sprocket, 5/8" Bore Dia., 16 Teeth

  • Mfr # 2050B16

  • Zoro # G905747991


product price: $44.15
/ea

Key Features

Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Number of Teeth
16
Chain Number
C2050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050B16
Zoro #
G905747991
UPC #
097039345240
Country of Origin
China

Dimensions

Length through Bore
1 in
Hub Diameter
2 3/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.266 in
Bore Diameter
5/8 in
Outside Diameter
3.52 in

Details

Item
Sprocket
Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Number of Teeth
16
Chain Number
C2050
Material Grade
Type B
Set Screw Location
90 Degrees from Keyway
Standards
PTDA CEMA
For Chain Pitch
1 1/4 in
Hub Projection
0.657 in
Hub Type
One Side
Resistance Properties
Wear Resistant
Teeth Heat Treatment
Hardened Teeth
Minimum Operating Temperature
-5 Degrees F
Number of Set Screws
0
Finish
Black Oxide
For Pitch Type
Double Pitch
Maximum Operating Temperature
400 Degrees F
For Number of Strands
Single

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.266 in, Bore Type Plain, Chain Number C2050, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.