Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 5/8" Bore Dia., 17 Teeth

  • Mfr # 2040B17

  • Zoro # G605748007


product price: $32.39
/ea

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040B17
Zoro #
G605748007
UPC #
097039345073
Country of Origin
China

Dimensions

Length through Bore
1 in
Pitch Diameter
2.768 in
Outside Diameter
2.98 in
Hub Diameter
2 1/16 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 5/16 in
Tooth Width
0.284 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2040
Finish
Black Oxide
For Number of Strands
Single
Standards
PTDA CEMA
Hub Projection
0.716 in
For Chain Pitch
1 in
Material Grade
Type B
For Pitch Type
Double Pitch
Hub Type
One Side
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
400 Degrees F
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway
Number of Set Screws
0
Resistance Properties
Wear Resistant

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 17, Outside Diameter 2.98 in, Pitch Diameter 2.768 in, Bore Type Plain, Chain Number C2040, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.716 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.