Zoro Homepage

Sprocket, 5/8" Bore Dia., 18 Teeth

  • Mfr # 2040B18

  • Zoro # G905748011


product price: $35.69
/ea

Key Features

Number of Teeth
18
Material
Steel
Includes
(Plain Bore)
Bore Type
Plain
Length through Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040B18
Zoro #
G905748011
UPC #
097039345080
Country of Origin
China

Dimensions

Length through Bore
1 in
Pitch Diameter
2.924 in
Tooth Width
0.284 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 1/2 in
Hub Diameter
2 1/4 in
Outside Diameter
3.14 in

Details

Number of Teeth
18
Item
Sprocket
Material
Steel
Includes
(Plain Bore)
Bore Type
Plain
Chain Number
C2040
Resistance Properties
Wear Resistant
For Pitch Type
Double Pitch
Hub Type
One Side
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
PTDA CEMA
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-5 Degrees F
Number of Set Screws
0
Material Grade
Type B
Hub Projection
0.716 in
Set Screw Location
90 Degrees from Keyway
For Chain Pitch
1 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.924 in, Bore Type Plain, Chain Number C2040, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 1/4 in, Hub Projection 0.716 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.