Zoro Homepage

Sprocket, 5/8" Bore Dia., 28 Teeth

  • Mfr # 2040A28

  • Zoro # G605747956


product price: $41.79
/ea

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040A28
Zoro #
G605747956
UPC #
097039345776
Country of Origin
China

Dimensions

Length through Bore
5/16 in
Bore Diameter
5/8 in
Outside Diameter
4.74 in
Tooth Width
0.284 in
Pitch Diameter
4.494 in
Maximum Bore Diameter
3 7/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
28
Bore Type
Plain
Includes
(Plain Bore)
Chain Number
C2040
Standards
PTDA CEMA
For Chain Pitch
1 in
Number of Set Screws
0
For Pitch Type
Double Pitch
Resistance Properties
Wear Resistant
For Number of Strands
Single
Maximum Operating Temperature
400 Degrees F
Material Grade
Type A
Minimum Operating Temperature
-5 Degrees F
Hub Type
No Hub
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 7/8 in, Number of Teeth 28, Outside Diameter 4.74 in, Pitch Diameter 4.494 in, Bore Type Plain, Chain Number C2040, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 5/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.