Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 16 Teeth

  • Mfr # 60BTL16

  • Zoro # G3342035


product price: $67.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Outside Dia.
4.221 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL16
Zoro #
G3342035
UPC #
097039375759
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.221 in
Pitch Dia.
3.845 in
Hub Dia.
3.0 in
Length through Bore
1 in
Hub Dia. (In.)
3
Outside Dia. (In.)
4.220
Length through Bore (In.)
1
Pitch Dia. (In.)
3.845
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.845 in
For Bushing Size
1610
Outside Diameter
4.221 in
Tooth Width
0.459 in
Minimum Bore Diameter
1 5/8 in
Hub Diameter
3 in

Details

Item
Sprocket
Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Type
Taper-Lock(R)
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore - Sprockets
1 5/8 in
Max. Bore (In.)
1-5/8
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Bushing Required - Sprockets
1610
Bushing Required
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
3/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
Hub Projection
0.541 in
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single
Material Grade
1045
Standards
ANSI
For Bushing Type
Taper Lock

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 16, Outside Diameter 4.221 in, Pitch Diameter 3.845 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.