Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 16 Teeth

  • Mfr # 60P16

  • Zoro # G1206012


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Outside Dia.
4.221 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60P16
Zoro #
G1206012
UPC #
097039760432
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.221 in
Pitch Dia.
3.845 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Hub Dia. (In.)
3.00
Outside Dia. (In.)
4.220
Length through Bore (In.)
1.3125
Pitch Dia. (In.)
3.845
Hub Diameter
3 in
Outside Diameter
4.221 in
Pitch Diameter
3.845 in
Tooth Width
0.459 in
For Bushing Size
P1
Width with Bushing
1.928 in

Details

Item
Sprocket
Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Type
Split Taper
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Bushing Required - Sprockets
P1
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required
P1
For Use With
Split Taper Bushing
Industry Chain Pitch
3/4 in
Hub Type
One Side
Finish
Black Oxide
For Bushing Type
Split Taper
For Number of Strands
Single
Material Grade
1045
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.854 in

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 16, Outside Diameter 4.221 in, Pitch Diameter 3.845 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.854 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 1.928 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.