Zoro Homepage

Sprocket, 60 Chain Size, 17 Teeth

  • Mfr # 60BTL17

  • Zoro # G0754607


product price: $70.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Material
Steel
Number of Teeth
17
Outside Dia.
4.642 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL17
Zoro #
G0754607
UPC #
097039375766
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.642 in
Pitch Dia.
4.082 in
Hub Dia.
3.25 in
Length through Bore
1 in
Pitch Dia. (In.)
4.082
Outside Dia. (In.)
4.460
Length through Bore (In.)
1
Hub Dia. (In.)
3-1/4
Pitch Diameter
4.082 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
4.642 in
Minimum Bore Diameter
1 5/8 in
Tooth Width
0.459 in
For Bushing Size
1610
Hub Diameter
3 1/4 in

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 17, Outside Diameter 4.642 in, Pitch Diameter 4.082 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.