Sprocket, 60 Chain Size, 18 Teeth
Mfr # 60BTL18
Zoro # G2042223
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Number of Teeth - Sprockets
18
Outside Dia.
4.704 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BTL18
Zoro #
G2042223
UPC #
097039375773
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
4.704 in
Hub Dia. (In.)
3-1/4
Length through Bore (In.)
1
Pitch Dia.
4.319 in
Outside Dia. (In.)
4.700
Pitch Dia. (In.)
4.319
Length through Bore
1 in
Hub Dia.
3.25 in
Minimum Bore Diameter
1 5/8 in
Outside Diameter
4.704 in
Pitch Diameter
4.319 in
Tooth Width
0.459 in
For Bushing Size
1610
Hub Diameter
3 1/4 in
Maximum Bore Diameter
1 5/8 in
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 18, Outside Diameter 4.704 in, Pitch Diameter 4.319 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.