Sprocket, 60 Chain Size, 18 Teeth
Mfr # 60P18
Zoro # G0867492
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Number of Teeth - Sprockets
18
Outside Dia.
4.703 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60P18
Zoro #
G0867492
UPC #
097039622235
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
4.703 in
Pitch Dia.
4.319 in
Hub Dia. (In.)
3
Pitch Dia. (In.)
4.319
Outside Dia. (In.)
4.700
Length through Bore (In.)
1.3125
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Width with Bushing
1.928 in
Outside Diameter
4.703 in
Tooth Width
0.459 in
Pitch Diameter
4.319 in
For Bushing Size
P1
Hub Diameter
3 in
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 18, Outside Diameter 4.703 in, Pitch Diameter 4.319 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.854 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 1.928 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.