Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 24 Teeth

  • Mfr # 60BTL24

  • Zoro # G2726552


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Outside Dia.
6.147 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL24
Zoro #
G2726552
UPC #
097039375834
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.147 in
Pitch Dia.
5.746 in
Hub Dia.
3.625 in
Length through Bore
1 1/4 in
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-5/8
Outside Dia. (In.)
6.150
Pitch Dia. (In.)
5.746
Hub Diameter
3 5/8 in
Pitch Diameter
5.746 in
Maximum Bore Diameter
2 in
Minimum Bore Diameter
1/2 in
Tooth Width
0.459 in
Outside Diameter
6.147 in
For Bushing Size
2012

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Max. Bore - Sprockets
2 in
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Type
Taper-Lock(R)
Bushing Required
2012
Max. Bore (In.)
2
Bushing Required - Sprockets
2012
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/4 in
For Number of Strands
Single
For Bushing Type
Taper Lock
Finish
Black Oxide
For Pitch Type
Single Pitch
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI
Hub Projection
0.791 in

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 24, Outside Diameter 6.147 in, Pitch Diameter 5.746 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.