Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 24 Teeth

  • Mfr # 60Q24

  • Zoro # G2823581


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Outside Dia.
6.147 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q24
Zoro #
G2823581
UPC #
097039783356
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.147 in
Pitch Dia.
5.746 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Pitch Dia. (In.)
5.746
Hub Dia. (In.)
4.50
Outside Dia. (In.)
6.150
Length through Bore (In.)
1.750
Hub Diameter
4 1/2 in
Pitch Diameter
5.984 in
Width with Bushing
2.49 in
Outside Diameter
6.147 in
For Bushing Size
Q1
Tooth Width
0.459 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Bushing Required
Q1
Bushing Required - Sprockets
Q1
Sprocket Hub Type
Type B
ANSI Sprocket Number
60
For Use With
Split Taper Bushing
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
Industry Chain Pitch
3/4 in
Material Grade
1045
Hub Type
One Side
For Chain Pitch
3/4 in
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.291 in
For Number of Strands
Single
Finish
Black Oxide
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 24, Outside Diameter 6.147 in, Pitch Diameter 5.984 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.