Zoro Homepage

Sprocket, 60 Chain Size, 25 Teeth

  • Mfr # 60Q25

  • Zoro # G0658061


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
25
Number of Teeth
25
Outside Dia.
6.387 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q25
Zoro #
G0658061
UPC #
097039783363
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.387 in
Pitch Dia.
5.984 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Outside Dia. (In.)
6.390
Length through Bore (In.)
1.750
Pitch Dia. (In.)
5.984
Hub Dia. (In.)
4.50
Hub Diameter
4 1/2 in
Tooth Width
0.459 in
Width with Bushing
2.49 in
For Bushing Size
Q1
Outside Diameter
6.387 in
Pitch Diameter
5.984 in

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 25, Outside Diameter 6.387 in, Pitch Diameter 5.984 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.