Zoro Homepage

Sprocket, 60 Chain Size, 28 Teeth

  • Mfr # 60BTL28

  • Zoro # G1569897


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Outside Dia.
7.107 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL28
Zoro #
G1569897
UPC #
097039375872
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.107 in
Pitch Dia.
6.698 in
Hub Dia.
3.625 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
7.110
Pitch Dia. (In.)
6.698
Hub Dia. (In.)
3-5/8
Length through Bore (In.)
1-1/4
Minimum Bore Diameter
1/2 in
Pitch Diameter
7.11 in
Outside Diameter
7.107 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Tooth Width
0.459 in
Maximum Bore Diameter
2 in

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 28, Outside Diameter 7.107 in, Pitch Diameter 7.11 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.