Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 32 Teeth

  • Mfr # 60BTL32

  • Zoro # G3360226


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
32
Outside Dia.
8.065 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL32
Zoro #
G3360226
UPC #
097039372413
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.065 in
Outside Dia. (In.)
8.070
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-5/8
Pitch Dia. (In.)
7.652
Pitch Dia.
7.652 in
Length through Bore
1 1/4 in
Hub Dia.
3.625 in
Outside Diameter
8.065 in
Hub Diameter
3 9/16 in
Pitch Diameter
7.652 in
Minimum Bore Diameter
1/2 in
Tooth Width
0.459 in
For Bushing Size
2012
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Max. Bore - Sprockets
2 in
Bushing Required - Sprockets
2012
Bushing Required
2012
Material
Steel
Sprocket Hub Type
Type B
Max. Bore (In.)
2
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
32
ANSI Sprocket Number
60
Type
Taper-Lock(R)
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Hub Projection
0.791 in
Material Grade
1045
For Pitch Type
Single Pitch
Standards
ANSI
For Bushing Type
Taper Lock
For Chain Pitch
3/4 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Hub Type
One Side

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 32, Outside Diameter 8.065 in, Pitch Diameter 7.652 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.