Zoro Homepage

Sprocket, 60 Chain Size, 32 Teeth

  • Mfr # 60Q32

  • Zoro # G2399844


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
32
Outside Dia.
8.065 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q32
Zoro #
G2399844
UPC #
097039783752
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.065 in
Pitch Dia.
7.652 in
Length through Bore (In.)
1.750
Hub Dia. (In.)
4.50
Pitch Dia. (In.)
7.652
Outside Dia. (In.)
8.070
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Outside Diameter
8.065 in
For Bushing Size
Q1
Pitch Diameter
7.652 in
Hub Diameter
4 1/2 in
Tooth Width
0.459 in
Width with Bushing
2.49 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Material
Steel
Bushing Required
Q1
Sprocket Hub Type
Type B
For Use With
Split Taper Bushing
Item
Sprocket
Number of Teeth
32
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required - Sprockets
Q1
Industry Chain Pitch
3/4 in
Chain Number
60
For Number of Strands
Single
Hub Projection
1.291 in
For Bushing Type
Split Taper
Finish
Black Oxide
For Chain Pitch
3/4 in
Material Grade
1045
Teeth Heat Treatment
Not Hardened
Resistance Properties
Corrosion Resistant
Hub Type
One Side

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 32, Outside Diameter 8.065 in, Pitch Diameter 7.652 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.