Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 35 Teeth

  • Mfr # 60BTL35

  • Zoro # G2650006


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
35
Number of Teeth
35
Outside Dia.
8.783 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL35
Zoro #
G2650006
UPC #
097039372420
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.783 in
Pitch Dia.
8.367 in
Hub Dia.
3.625 in
Length through Bore
1 1/4 in
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
8.780
Pitch Dia. (In.)
8.367
Hub Dia. (In.)
3-5/8
Outside Diameter
8.783 in
Maximum Bore Diameter
2 in
Pitch Diameter
8.367 in
Tooth Width
0.459 in
Minimum Bore Diameter
1/2 in
Hub Diameter
3 9/16 in
For Bushing Size
2012

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
35
Number of Teeth
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Bushing Required
2012
Bushing Required - Sprockets
2012
Max. Bore - Sprockets
2 in
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore (In.)
2
Sprocket Hub Type
Type B
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Taper-Lock(R)
Industry Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Finish
Black Oxide
Material Grade
1045
Standards
ANSI
For Number of Strands
Single
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Hub Projection
0.791 in
Hub Type
One Side
For Bushing Type
Taper Lock

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 35, Outside Diameter 8.783 in, Pitch Diameter 8.367 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.