Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 40 Teeth

  • Mfr # 60Q40

  • Zoro # G3283524


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
40
Material
Steel
Number of Teeth
40
Outside Dia.
9.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60Q40
Zoro #
G3283524
UPC #
097039783790
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.98 in
Pitch Dia.
9.56 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Length through Bore (In.)
1.750
Outside Dia. (In.)
9.980
Hub Dia. (In.)
4.50
Pitch Dia. (In.)
9.560
Hub Diameter
4 1/2 in
For Bushing Size
Q1
Tooth Width
0.459 in
Width with Bushing
2.49 in
Pitch Diameter
9.56 in
Outside Diameter
9.98 in

Details

Item
Sprocket
Number of Teeth - Sprockets
40
Material
Steel
Number of Teeth
40
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Type
Split Taper
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
60
Bushing Required - Sprockets
Q1
For Use With
Split Taper Bushing
Bushing Required
Q1
Sprocket Hub Type
Type B
Industry Chain Pitch
3/4 in
Hub Type
One Side
Hub Projection
1.291 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/4 in
Material Grade
1045
For Number of Strands
Single
For Bushing Type
Split Taper

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 40, Outside Diameter 9.98 in, Pitch Diameter 9.56 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.