Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 40 Teeth

  • Mfr # 60SK40

  • Zoro # G3366772


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
40
Material
Steel
Number of Teeth
40
Outside Dia.
9.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SK40
Zoro #
G3366772
UPC #
097039379658
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.98 in
Pitch Dia.
9.56 in
Hub Dia.
4.25 in
Length through Bore
1 1/4 in
Hub Dia. (In.)
4-1/4
Outside Dia. (In.)
9.980
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
9.560
Width with Bushing
1.881 in
Outside Diameter
9.98 in
Tooth Width
0.459 in
Minimum Bore Diameter
2 5/8 in
Maximum Bore Diameter
2 5/8 in
Pitch Diameter
9.559 in
Hub Diameter
3 7/8 in
For Bushing Size
SK

Details

Item
Sprocket
Number of Teeth - Sprockets
40
Material
Steel
Number of Teeth
40
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Max. Bore (In.)
2-5/8
Bushing Required - Sprockets
SK
Bushing Required
SK
Sprocket Bore Type
Quick Detachable Bushed Bore
Type
Quick Detachable
Max. Bore - Sprockets
2 5/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
3/4 in
Hub Type
One Side
Standards
ANSI
Material Grade
1045
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Bushing Type
Quick Detachable
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.791 in
For Pitch Type
Single Pitch
For Chain Pitch
3/4 in

Description

Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 40, Outside Diameter 9.98 in, Pitch Diameter 9.559 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 2 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.