Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 45 Teeth

  • Mfr # 60Q45

  • Zoro # G0808735


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Outside Dia.
11.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q45
Zoro #
G0808735
UPC #
097039783820
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
11.175 in
Pitch Dia.
10.752 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Pitch Dia. (In.)
10.752
Outside Dia. (In.)
11.180
Hub Dia. (In.)
4.50
Length through Bore (In.)
1.750
Outside Diameter
11.175 in
Hub Diameter
4 1/2 in
Tooth Width
0.459 in
Width with Bushing
2.49 in
For Bushing Size
Q1
Pitch Diameter
10.752 in

Details

Item
Sprocket
Number of Teeth - Sprockets
45
Material
Steel
Number of Teeth
45
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Split Taper Bushing
Sprocket Bore Type
Split Taper Bushed Bore
Type
Split Taper
ANSI Sprocket Number
60
Bushing Required - Sprockets
Q1
Bushing Required
Q1
Industry Chain Pitch
3/4 in
For Bushing Type
Split Taper
Material Grade
1045
Hub Projection
1.291 in
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 45, Outside Diameter 11.175 in, Pitch Diameter 10.752 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.