Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 48 Teeth

  • Mfr # 60Q48

  • Zoro # G2131394


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
48
Outside Dia.
11.893 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q48
Zoro #
G2131394
UPC #
097039783837
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
11.893 in
Pitch Dia. (In.)
11.468
Hub Dia. (In.)
4.50
Pitch Dia.
11.468 in
Length through Bore (In.)
1.750
Outside Dia. (In.)
11.890
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Pitch Diameter
11.468 in
For Bushing Size
Q1
Hub Diameter
4 1/2 in
Tooth Width
0.459 in
Width with Bushing
2.49 in
Outside Diameter
11.893 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
Sprocket Hub Type
Type B
Item
Sprocket
Number of Teeth
48
Bushing Required - Sprockets
Q1
For Use With
Split Taper Bushing
ANSI Sprocket Number
60
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required
Q1
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Projection
1.291 in
Hub Type
One Side
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
For Chain Pitch
3/4 in
Material Grade
1045

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 48, Outside Diameter 11.893 in, Pitch Diameter 11.468 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.