Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 60 Teeth

  • Mfr # 60Q60

  • Zoro # G2048015


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
60
Outside Dia.
14.761 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q60
Zoro #
G2048015
UPC #
097039808714
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
14.761 in
Outside Dia. (In.)
14.760
Length through Bore (In.)
1.750
Pitch Dia.
14.33 in
Pitch Dia. (In.)
14.330
Hub Dia. (In.)
4.50
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
For Bushing Size
Q1
Outside Diameter
14.761 in
Hub Diameter
4 1/2 in
Width with Bushing
2.49 in
Pitch Diameter
14.33 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
60
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Split Taper Bushed Bore
Sprocket Hub Type
Type B
Bushing Required - Sprockets
Q1
Number of Teeth
60
Bushing Required
Q1
Item
Sprocket
Material
Steel
For Use With
Split Taper Bushing
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Hub Projection
1.291 in
For Bushing Type
Split Taper
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Material Grade
1045

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 60, Outside Diameter 14.761 in, Pitch Diameter 14.33 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.