Single Strand Sprocket , 1-1/4 Bore Dia., 13 # of Teeth (Discontinued)
- Mfr # 120B13
- Zoro # G1759387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120B13
Zoro #
G1759387
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-1/4
Outside Dia. (In.)
6.986
Pitch Dia. (In.)
6.269
Details
Bushing Required
None
ANSI Sprocket Number
120
Item
Single Strand Sprocket
Number of Teeth
13
Type
Stock Bore
Description
Single Strand Sprocket, For Use With -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.