Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr 1-1/4In 12.244In No 100, 100A29

  • Mfr # 100A29

  • Zoro # G100417118


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
29
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
11.5613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A29
Zoro #
G100417118
UPC #
97039672599
Country of Origin
China

Dimensions

Pitch Dia.
11.5613
Length through Bore (In.)
0.692
Outside Dia. (In.)
12.244
Caliper Diameter
10.7943
Storage Width
12.244
Storage Length
12.244
Storage Height
0.692

Details

Material
Steel
Number of Teeth
29
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
10.214
Weight
18.46
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.