Zoro Homepage

Sprocket Chain Rlr 1-1/4In 14.9In No 80 45, D80B45

  • Mfr # D80B45

  • Zoro # G700417365


product price: $686.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.125
Outside Dia. (In.)
14.901
Pitch Dia.
14.3356
Number of Teeth
45
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B45
Zoro #
G700417365
UPC #
97039366344
Country of Origin
China

Dimensions

Length through Bore (In.)
3.125
Outside Dia. (In.)
14.901
Pitch Dia.
14.3356
Caliper Diameter
13.7019
Storage Height
3.125
Storage Length
14.901
Storage Width
14.901

Details

Number of Teeth
45
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
3.75
Surface Treatment
Protective Coating
Chain Number
80
Min. Bore
1.25
Hardened Teeth
No
Weight
91
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.