Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr 1-1/4In 15.436In No 100, 100A37

  • Mfr # 100A37

  • Zoro # G000416884


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
37
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
14.7395
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A37
Zoro #
G000416884
UPC #
97039672681
Country of Origin
China

Dimensions

Pitch Dia.
14.7395
Outside Dia. (In.)
15.436
Length through Bore (In.)
0.692
Caliper Diameter
13.9762
Storage Width
15.436
Storage Height
0.692
Storage Length
15.436

Details

Material
Steel
Number of Teeth
37
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
13.406
Type
Standard ANSI Roller
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1
Weight
30.43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.