Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr 1-1/4In 15.835In No 100, 100A38

  • Mfr # 100A38

  • Zoro # G000416983


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
15.137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A38
Zoro #
G000416983
UPC #
97039672698
Country of Origin
China

Dimensions

Pitch Dia.
15.137
Outside Dia. (In.)
15.835
Length through Bore (In.)
0.692
Storage Length
15.835
Storage Height
0.692
Caliper Diameter
14.387
Storage Width
15.835

Details

Material
Steel
Number of Teeth
38
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
13.805
Type
Standard ANSI Roller
Number of Rows
1
Weight
32.13
Surface Treatment
Protective Coating
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.