Sprocket Chain Rlr 1-1/4In 16-15/64In 39, 100A39
Mfr # 100A39
Zoro # G200417360
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Max. Bore (In.)
14.204
Outside Dia. (In.)
16.234
Pitch Dia.
15.5344
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A39
Zoro #
G200417360
UPC #
97039672728
Country of Origin
China
Dimensions
Outside Dia. (In.)
16.234
Pitch Dia.
15.5344
Length through Bore (In.)
0.692
Storage Width
16.235
Caliper Diameter
14.7718
Storage Length
16.235
Storage Height
0.692
Details
Bore Type
Reboreable
Max. Bore (In.)
14.204
Type
Standard ANSI Roller
Number of Teeth
39
Material
Steel
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Weight
33.88
Min. Bore
1.25
Chain Number
100
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.