Sprocket Chain Rlr 1-1/4In No 60 68 Bk Oxd, 60A68
Mfr # 60A68
Zoro # G400417276
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Pitch Dia.
16.2396
Sprocket Hub Type
A
Max. Bore (In.)
15.442
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60A68
Zoro #
G400417276
UPC #
97039310675
Country of Origin
China
Dimensions
Pitch Dia.
16.2396
Outside Dia. (In.)
16.672
Length through Bore (In.)
0.459
Storage Height
0.459
Storage Width
16.672
Caliper Diameter
15.7706
Storage Length
16.672
Details
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
15.442
Material
Steel
Number of Teeth
68
Type
Standard ANSI Roller
Number of Rows
1
Weight
24.69
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.