Sprocket Chain Rlr 1-7/16In 7.956In No 120, DS120A15

  • Mfr # DS120A15

  • Zoro # G500417091


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.354
Number of Teeth
15
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS120A15
Zoro #
G500417091
UPC #
97039141859
Country of Origin
China

Dimensions

Outside Dia.
3.354
Hub Dia. (In.)
5.517
Pitch Dia.
7.2146
Outside Dia. (In.)
7.957
Length through Bore (In.)
3.354
Storage Length
7.957
Storage Height
3.354
Chain Roller Dia.
0.875
Caliper Diameter
6.3001
Tooth Thickness
0.924
Roller Width
1
Storage Width
7.957

Details

Number of Teeth
15
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Pitch
1.5
Max. Bore (In.)
3.75
Sprocket Hub Type
A
Min. Bore
1.4375
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.4375
Chain Number
120
Weight
28.55
Number of Rows
2
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.