Zoro Homepage

Sprocket Chain Rlr 16Mm 101.9Mm No 12B 15, D12B15

  • Mfr # D12B15

  • Zoro # G800417197


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.1323007585581
Outside Dia.
30.3276
Length through Bore (In.)
1.969
Pitch Dia. (In.)
3.6073007585581
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B15
Zoro #
G800417197
UPC #
97039696083
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.1323007585581
Outside Dia.
30.3276
Length through Bore (In.)
1.969
Pitch Dia. (In.)
3.6073007585581
Pitch Dia.
91.6254392673757
Hub Dia. (In.)
2.795
Outside Dia. (In.)
1.194
Storage Width
4.0698007585581
Tooth Thickness
10.8712
Length through Bore
50.0126
Caliper Diameter
79.0585055241411
Roller Width
11.68
Hub Dia.
70.993
Chain Roller Dia.
12.065
Storage Length
4.0698007585581
Storage Height
1.969
Pin Dia.
12.065

Details

Pitch
19.05
Material
Steel
Max. Bore (In.)
1.96850393700787
Number of Teeth
15
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Metric Roller Chain
Min. Bore
16
Chain Number
12B-2
Max. Bore
50
Weight
4.002
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.